Pin Terminal, vinyl insulated, 12 - 10 A *** Discontinued ***

Item #: 0616033
Cat #: PV10-P55-DY
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Pin Terminal, 12 10 AWG, vinyl insulated, .55 pin length, bulk package. *** Discontinued ***

Overview

Pin Terminal, 12 10 AWG, vinyl insulated, .55 pin length, bulk package. *** Discontinued ***
Also known as: PV10-P55-DY, PDTPV10P55DY

Specifications

Material: Vinyl
Type: Insulated, Pin Terminal, Butted Seam
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Color: Yellow
Type: Insulated, Pin Terminal, Butted Seam
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)