Company wide:
0
in stock
Documents & Guides
No Documents Available
VIN V-7010-6
Overview
VIN V-7010-6
Also known as: V70106, VINV70106
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Size: | 4 11/16 in |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Type: | 4 11/16 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Type: | 4 11/16 in |
| Size: | 4 11/16 in |
| Depth: | 2 1/8 in |