200A, Commercial Meter Center, 25 kAIC, Surface

Item #: 0616008

Cat #: CHU227MTBHMS15

UPC: 782116165032

$ 7138.17 EA
Company wide:
0 in stock
Documents & Guides
200 Amp Commercial Meter Center, with Test Block, Ring Style, 7 Jaws, Three Phase, 480/277V, 25 kAIC, No Distribution, Main Breaker Included JD3200, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Commercial Meter Center, with Test Block, Ring Style, 7 Jaws, Three Phase, 480/277V, 25 kAIC, No Distribution, Main Breaker Included JD3200, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116165032, CHU227MTBHMS15, CUTCHU227MTBHMS15

Specifications

Amps: 200
Phase: 3
Family / Style: CH
Volts AC: 480, 277
Mounting: Surface
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 25 kA
Amps: 200
Family / Style: CH
Mounting: Surface
Sockets: 1
Interrupt Rating AC: 25 kA
Phase: 3
Volts AC: 480, 277
Jaws: 7
IP/NEMA Rating: NEMA 3R