DK 3P 400A L&L TERM 50 DEGREE

Item #: 0615982

Cat #: DK3400V

UPC: 786679050750

$ 6393.05 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, K-frame, DK, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 400A, 240 Vac, 250 Vdc, 65 kAIC at 240 Vac, 10 kAIC at 250 Vdc, Line and load, 50¦C, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, K-frame, DK, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 400A, 240 Vac, 250 Vdc, 65 kAIC at 240 Vac, 10 kAIC at 250 Vdc, Line and load, 50¦C, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679050750, DK3400V, CUTDK3400V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 400
Interrupt Rating DC: 10 kA