C-h Dh365udkw 400 Amp 3 Pl 600v Nf

Item #: 0615961

Cat #: DH365UDKW

UPC: 782114140840

$ 8178.79 EA
Company wide:
0 in stock
Documents & Guides
400 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 600 Vdc, NEMA 12, Upper Viewing Window

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 600 Vdc, NEMA 12, Upper Viewing Window
Also known as: 782114140840, DH365UDKW, CUTDH365UDKW

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12