30.5 Mm, Heavy-duty Assembled Control Station

Item #: 0615952

Cat #: 10250H5201

UPC: 782113223339

$ 411.78 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Control Station, Heavy-duty Zinc Die Cast, 2 Element, Operator Type: Push Button-rectangle, Flush, Surface Mount, Contacts, Raise/lower Legend, NEMA 1 Enclosure Rating

Overview

30.5 Mm, Heavy-duty Control Station, Heavy-duty Zinc Die Cast, 2 Element, Operator Type: Push Button-rectangle, Flush, Surface Mount, Contacts, Raise/lower Legend, NEMA 1 Enclosure Rating
Also known as: 782113223339, 10250H5201, CUT10250H5201

Specifications

Type: Heavy Duty, 2 Element, Assembled Control Station
Size: 30 mm
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Heavy Duty, 2 Element, Assembled Control Station
Mounting: Surface
Size: 30 mm
IP/NEMA Rating: NEMA 1