Ring Terminal, Vinyl Insulated, 12 - 10 AWG

Item #: 0615946

Cat #: PV10-10R-D

UPC: 074983801336

$ 0.37 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Vinyl Insulated, Funnel Entry, 12 - 10 AWG, #10 Stud Size, 600 Volt, Yellow, Package of 500 Each

Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 12 - 10 AWG, #10 Stud Size, 600 Volt, Yellow, Package of 500 Each

Ring Terminal, Vinyl Insulated, 12 - 10 American Wire Gauge (AWG), No. 10 Stud Size, Funnel Entry. Insulation support helps to prevent wire damage in bending applications. Ring tongue design assures a secure connection in high vibration applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-0, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up 600 Volts per UL 486A/B.

Also known as: 074983801336, PV10-10R-D, PDTPV1010RD

Specifications

Material: Vinyl
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Vinyl
Stud Size: #10
Volts AC: 600
Allowable Gauge Range: 12 - 10