2300 Raceway Deep Device Box

Item #: 0615935

Cat #: 2348-3-WH

UPC: 786776523591

$ 23.34 EA
Company wide:
0 in stock
Non-Metallic, 3-Gang, Deep Device Box, 2300 Series. Size: 4-3/4" Length, 7" Width, 1-3/4" Depth. PVC, White.

Overview

Non-Metallic, 3-Gang, Deep Device Box, 2300 Series. Size: 4-3/4" Length, 7" Width, 1-3/4" Depth. PVC, White.
Also known as: 786776523591, 2348-3-WH, WMD23483WH

Specifications

Length: 4 3/4 in
Width: 7 in
Color: White
Depth: 1 3/4 in
Length: 4 3/4 in
Color: White
Width: 7 in
Depth: 1 3/4 in