Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud, Yellow

Item #: 0615927

Cat #: PV10-10FX-D

UPC: 074983804337

$ 0.53 EA
Company wide:
3,250 in stock
Documents & Guides
Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud, Yellow, Expanded Insulation, 500 {acl

Overview

Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud, Yellow, Expanded Insulation, 500 {acl
Also known as: 074983804337, PV10-10FX-D, PDTPV1010FXD

Specifications

Material: Vinyl
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Vinyl
Stud Size: #10
Color: Yellow
Allowable Gauge Range: 12 - 10