Copper Cable, Cat 6A, 4-Pair, 23 AWG, UT

Item #: 0615913

Cat #: PUR6XC04WH-UG

UPC: 074983980383

Call for price
Company wide:
0 in stock
Copper cable, category 6A UTP, riser (CMR), 4-pair, conductors are 23 AWG with PE insulation, twisted in pairs, separated by an integrated pair divider, surrounded by a flame-retardant PVC jacket, white.

Overview

Copper cable, category 6A UTP, riser (CMR), 4-pair, conductors are 23 AWG with PE insulation, twisted in pairs, separated by an integrated pair divider, surrounded by a flame-retardant PVC jacket, white.
Also known as: 074983980383, PUR6XC04WH-UG, PDTPUR6XC04WHUG

Specifications

Color: White
Conductors: 4
Color: White
Conductors: 4