Copper Cable, Cat 6, 4-Pair, 23 AWG, U/U

Item #: 0615853

Cat #: PUR6C04BU-U

UPC: 074983220946

$ 0.79 FT
Company wide:
0 in stock
Copper cable, category 6 U/UTP, riser (CMR), 4-pair, conductors are 23 AWG construction with polyolefin insulation, twisted in pairs, separated by a tape, and protected by a flame-retardant PVC jacket, blue.

Overview

Copper cable, category 6 U/UTP, riser (CMR), 4-pair, conductors are 23 AWG construction with polyolefin insulation, twisted in pairs, separated by a tape, and protected by a flame-retardant PVC jacket, blue.
Also known as: 074983220946, PUR6C04BU-U, PDTPUR6C04BUU

Specifications

Color: Blue
Conductors: 4
Color: Blue
Conductors: 4