Reinforced Type Wireholder, Type: Toggle Bolt, Screw L: 3/8X5"

Item #: 0615836
Cat #: 1997
UPC:
Call for price
Company wide:
0 in stock
Reinforced Type Wireholder, Screw Type: Toggle Bolt, Screw Length: 3/8X5"

Overview

Reinforced Type Wireholder, Screw Type: Toggle Bolt, Screw Length: 3/8X5"
Also known as: 1997, POR1997

Specifications

Type: Toggle Bolt, Wireholder, Insulated, Reinforced
Material: Porcelain
Length: 5 in
Diameter: 7/8 in
Type: Toggle Bolt, Wireholder, Insulated, Reinforced
Length: 5 in
Material: Porcelain
Diameter: 7/8 in

Customer Reviews

No reviews for this product
(0)