Copper Cable, Cat 6A (SD), 4-Pair, 26 AW

Item #: 0615834

Cat #: PUR6ASD04WH-CG

UPC: 074983331635

Call for price
Company wide:
0 in stock
Copper cable, category 6A (SD) UTP, riser (CMR), conductors are 26 AWG with flame-retardant PVC insulation, twisted in pairs, separated by an integrated pair divider, surrounded by a patent-pending MaTriX tape and protected by a flame-retardant PVC jacket

Overview

Copper cable, category 6A (SD) UTP, riser (CMR), conductors are 26 AWG with flame-retardant PVC insulation, twisted in pairs, separated by an integrated pair divider, surrounded by a patent-pending MaTriX tape and protected by a flame-retardant PVC jacket
Also known as: 074983331635, PUR6ASD04WH-CG, PDTPUR6ASD04WHCG

Specifications

Jacket: PVC
Color: White
Conductors: 4
Jacket: PVC
Conductors: 4
Color: White