3
more

175 1-Piece Extra Heavy Duty Cable Tie, 23.946 IN L x .345 IN x .08
Item #: 0615774
Cat #: L-24-175-9-L
UPC: 728494912905
$ 1.98 EA
Company wide:
0
in stock
Documents & Guides
175 1-Piece Extra Heavy Duty Cable Tie, 23.946 IN L x .345 IN x .085 IN, Nylon/Polyamide 6.6
Overview
175 1-Piece Extra Heavy Duty Cable Tie, 23.946 IN L x .345 IN x .085 IN, Nylon/Polyamide 6.6
Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.
Also known as: 728494912905, L-24-175-9-L, THBL241759L
Specifications
| Width: | 0.345 in |
| Color: | Natural |
| Weight Capacity: | 175 lbs |
| Length: | 24 in |
| Material: | Nylon |
| Width: | 0.345 in |
| Weight Capacity: | 175 lbs |
| Material: | Nylon |
| Color: | Natural |
| Length: | 24 in |