LDPH3 Hinged, 2-piece Power Rated Racewa

Item #: 0615736

Cat #: LDPH3EI6-A

UPC: 074983344192

$ 3.77 FT
Company wide:
0 in stock
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 6.00 ft, Width 0.77 in.

Overview

Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 6.00 ft, Width 0.77 in.
Also known as: 074983344192, LDPH3EI6-A, PDTLDPH3EI6A

Specifications

Material: PVC
Length: 6 ft
Color: Electric Ivory
Material: PVC
Color: Electric Ivory
Length: 6 ft