TX6500 Premium CAT6 UTP, Copper Cable, 23/4, Yellow

Item #: 0615704

Cat #: PUR6504YL-UY

UPC: 074983058631

Call for price
Company wide:
0 in stock
Documents & Guides
Premium Category 6, Riser, 4-Pair, UTP Copper Cable, 23 AWG With HDPE Insulation, Twisted In Pairs, Integrated Pair Divider, Flame-Retardant PVC Jacket, Yellow, 1000 Foot Reel in a Box

Overview

Premium Category 6, Riser, 4-Pair, UTP Copper Cable, 23 AWG With HDPE Insulation, Twisted In Pairs, Integrated Pair Divider, Flame-Retardant PVC Jacket, Yellow, 1000 Foot Reel in a Box

Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.

Also known as: 074983058631, PUR6504YL-UY, PDTPUR6504YLUY

Specifications

Gauge: 23 AWG
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Color: Yellow
Gauge: 23 AWG
Material: Copper
Jacket: Riser
Length: 1000 ft
Conductors: 4 Pair
Color: Yellow