35W MR16 Halogen Lamp

Item #: 0615665

Cat #: S4624

UPC: 045923046247

Company wide:
0 in stock
Documents & Guides
35 Watt; Halogen; MR16; 2000 Average rated hours; 290 Lumens; Medium Base; Short Neck; 120 Volt

Overview

35 Watt; Halogen; MR16; 2000 Average rated hours; 290 Lumens; Medium Base; Short Neck; 120 Volt
Also known as: 045923046247, S4624, SATS4624

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Base: Medium Screw (E26)
Lumens: 290
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Wattage: 35
Shape: MR16 (Mini Reflector)
Lumens: 290
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Dimmable: Yes