
$ 3.46 FT
Company wide:
0
in stock
Documents & Guides
One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, White, PVC, Length 10.00 ft, Width 0.77 in.
Overview
One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, White, PVC, Length 10.00 ft, Width 0.77 in.
Also known as: 074983729920, LD3WH10-A, PDTLD3WH10A
Specifications
| Color: | White |
| Material: | PVC |
| Length: | 10 ft |
| Width: | 0.770 in |
| Color: | White |
| Length: | 10 ft |
| Material: | PVC |
| Width: | 0.770 in |