Inst Box, Typ12, wndw cvr

Item #: 0615659

Cat #: LWC233116

UPC: 783510110314

$ 473.34 EA
Company wide:
0 in stock
InLine Landscape, Type 4 and 12, 230x310x155mm, Lt Gray, Steel

Overview

InLine Landscape, Type 4 and 12, 230x310x155mm, Lt Gray, Steel

When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic InLine Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.

Also known as: 783510110314, LWC233116, HOFLWC233116

Features & Benefits

  • Metric dimensions
  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimeter body opening
  • External welded-on mounting brackets for easy installation
  • Bonding provision on cover and door
  • Hardware kit includes panel mounting screws and grounding hardware
  • Removable hinged door
  • Self-grounding, slotted quarter-turn latches
  • Door opens 180 degrees

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 3
Width: 12 in
Mounting: Surface
Material: Steel
Height: 9.060 in
Depth: 6.100 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 3
Mounting: Surface
Height: 9.060 in
Width: 12 in
Material: Steel
Depth: 6.100 in