Non-Metallic Surface Raceway, One-Piece, Hinged, 3/4" x 6', Off White

Item #: 0615657

Cat #: LD3IW6-A

UPC: 074983588268

$ 3.46 FT
Company wide:
876 in stock
Non-Metallic Surface Raceway, One-Piece, Hinged, Off White, Type LD3, .77 Inch Wide x .46 Inch High x 6 Foot Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Off White, Type LD3, .77 Inch Wide x .46 Inch High x 6 Foot Long

The one-piece LD3 low-voltage latching single-channel surface raceway is supplied with pre-applied adhesive-backed tape. It is off white and made of PVC. It measures 6' (1.8m) long and 0.77" (19.6mm) wide. It comes in 6 foot sections.

Also known as: 074983588268, LD3IW6-A, PDTLD3IW6A

Specifications

Color: White
Material: PVC
Length: 6 ft
Height: 0.460 in
Width: 0.770 in
Color: White
Length: 6 ft
Width: 0.770 in
Material: PVC
Height: 0.460 in