Eaton XT IEC contactor

Item #: 0615655

Cat #: CE15FNS2BB

UPC: 782113779249

$ 772.39 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom series IEC contactor, F-frame, Non-reversing, No overload relay, 32A, Two-pole, 5 hp max, Steel mounting plate, 1NO Side mounted auxiliary contact, 220/240 VAC, 50/60 Hz

Overview

Eaton Freedom series IEC contactor, F-frame, Non-reversing, No overload relay, 32A, Two-pole, 5 hp max, Steel mounting plate, 1NO Side mounted auxiliary contact, 220/240 VAC, 50/60 Hz

Fill

Also known as: 782113779249, CE15FNS2BB, CUTCE15FNS2BB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor