LD3 Low Voltage 1-piece Single Channel R

Item #: 0615642

Cat #: LD3IG10-A

UPC: 074983729913

Call for price
Company wide:
0 in stock
One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, International Gray, PVC, Length 10.00 ft.

Overview

One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, International Gray, PVC, Length 10.00 ft.
Also known as: 074983729913, LD3IG10-A, PDTLD3IG10A

Specifications

Material: PVC
Length: 10 ft
Color: International Gray
Width: 0.770 in
Material: PVC
Color: International Gray
Length: 10 ft
Width: 0.770 in