75W BR30 Incandescent Lamp, Green

Item #: 0615638

Cat #: S3227

UPC: 045923032271

Company wide:
0 in stock
75 Watt BR30 Incandescent; Green; 2000 Average rated hours; Medium Base; 130 Volt

Overview

75 Watt BR30 Incandescent; Green; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923032271, S3227, SATS3227

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Dimmable: Yes
Wattage: 75
Shape: BR30 (Blown Reflector)
Light Technology: Incandescent