LD2P10 Power Rated 1-piece Multi-Channel

Item #: 0615615

Cat #: LD2P10IG10-A

UPC: 074983688241

Call for price
Company wide:
0 in stock
Documents & Guides
LD2P10 Power Rated 1-piece Multi-ChannelTwo channel tamper resistant one-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 8' and 10' lengths.

Overview

LD2P10 Power Rated 1-piece Multi-ChannelTwo channel tamper resistant one-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 8' and 10' lengths.
Also known as: 074983688241, LD2P10IG10-A, PDTLD2P10IG10A

Specifications

Material: PVC
Length: 10 ft
Color: International Gray
Material: PVC
Color: International Gray
Length: 10 ft