WOOD/RAISED QUAD FLOOR BOX - BRASS

Item #: 0615610

Cat #: 861QTCBS

UPC: 786564013280

$ 326.27 EA
Company wide:
0 in stock
Aluminum floor box construction with three 1/2" trade size knockouts: two on the sides and one on the bottom. 18 cu. in. (295 cu.cm) capacity. Requires a 4" (102mm) diameter hole and overall floor depth of 1" (25mm). Assembled with scrub water gasket. For use on tile, wood, or carpet floors. Unit comes with a 15A quad receptacle and a brushed brass flange and black color device plate.

Overview

Aluminum floor box construction with three 1/2" trade size knockouts: two on the sides and one on the bottom. 18 cu. in. (295 cu.cm) capacity. Requires a 4" (102mm) diameter hole and overall floor depth of 1" (25mm). Assembled with scrub water gasket. For use on tile, wood, or carpet floors. Unit comes with a 15A quad receptacle and a brushed brass flange and black color device plate.
Also known as: 786564013280, 861QTCBS, WMD861QTCBS

Specifications

Material: Brass, Aluminum
Material: Brass, Aluminum