Conduit Bushing, Insulating, 6", Threaded, Malleable Iron

Item #: 0615600

Cat #: BU600I

UPC: 781381239448

$ 262.20 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 6 Inch, Threaded, Malleable Iron, For Use With Rigid Metal and IMC Conduit.

Overview

Conduit Bushing, Insulating, 6 Inch, Threaded, Malleable Iron, For Use With Rigid Metal and IMC Conduit.
Also known as: 781381239448, BU600I, APPBU600I

Specifications

Material: Iron
Diameter: 6 in
Insulation: Insulated
Material: Iron
Insulation: Insulated
Diameter: 6 in