PLGMD SGL CRCT 12IN. OC 5FT. NM2400

Item #: 0615597

Cat #: NM24GB512

UPC: 786776520163

$ 100.98 EA
Company wide:
0 in stock
Documents & Guides
5' Plugmold Plus Multioutlet Strip comprised of five 12 inch parts, GB 20 Amp Finish - Ivory

Overview

5' Plugmold Plus Multioutlet Strip comprised of five 12 inch parts, GB 20 Amp Finish - Ivory
Also known as: 786776520163, NM24GB512, WMDNM24GB512

Specifications

Length: 5 ft
Material: Plastic
Length: 5 ft
Material: Plastic