Non-Metallic Surface Raceway, One-Piece, Hinged, 1-1/2" x 8', Ivory

Item #: 0615587

Cat #: LD10EI8-A

UPC: 074983631513

$ 5.28 FT
Company wide:
3,104 in stock
Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD10, 1.51 Inch Wide x .94 Inch High x 8 Foot Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD10, 1.51 Inch Wide x .94 Inch High x 8 Foot Long

One-piece latching surface raceway with pre-applied adhesive backed tape, 8 foot length, Electric Ivory, PVC, Length 8.00 ft.

Also known as: 074983631513, LD10EI8-A, PDTLD10EI8A

Specifications

Length: 8 ft
Color: Ivory
Material: PVC
Height: 0.940 in
Width: 1.510 in
Length: 8 ft
Material: PVC
Width: 1.510 in
Color: Ivory
Height: 0.940 in