This product has been discontinued.

Copper Cable, Cat 5e, 4-Pair, 24 AWG, U/
Item #: 0615509
Cat #: PUR5C04IG-U
UPC: 07498328045
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Category 5e, riser (CMR), 4-pair, UTP copper cable. Copper conductors are 24 AWG construction with polyolefin insulation. Conductors are twisted in pairs and protected by a flame-retardant PVC jacket.
Overview
Category 5e, riser (CMR), 4-pair, UTP copper cable. Copper conductors are 24 AWG construction with polyolefin insulation. Conductors are twisted in pairs and protected by a flame-retardant PVC jacket.
Category 5e cable shall meet ANSI/TIA-568-C.2 Category 5e and ISO 11801 2nd Edition Class D channel standards. The conductors shall be 24 AWG construction with FEP/polyolefin (CMP) or polyolefin (CMR) insulation. The copper conductors shall be twisted in pairs covered by a low smoke, flame retardant (CMP) PVC jacket or a flame retardant (CMR) PVC jacket.
Also known as: 07498328045, PUR5C04IG-U, PDTPUR5C04IGU
Specifications
| Type: | CAT 5E |
| Type: | CAT 5E |