Copper Cable, Cat 6A, 4-Pair, 23 AWG, UT

Item #: 0615439

Cat #: PUP6XC04BU-UG

UPC: 074983981038

Call for price
Company wide:
0 in stock
Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTCopper cable, category 6A UTP, plenum (CMP), 4-pair, conductors are 23 AWG with FEP insulation, twisted in pairs, separated by an integrated pair divider, surrounded by a flame-retardant PVC jacket, blue.

Overview

Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTCopper cable, category 6A UTP, plenum (CMP), 4-pair, conductors are 23 AWG with FEP insulation, twisted in pairs, separated by an integrated pair divider, surrounded by a flame-retardant PVC jacket, blue.
Also known as: 074983981038, PUP6XC04BU-UG, PDTPUP6XC04BUUG

Specifications

Color: Blue
Conductors: 4
Color: Blue
Conductors: 4