This product has been discontinued.

Copper Cable, Cat 6, 4-Pair, 23 AWG, U/U
Item #: 0615431
Cat #: PUP6C04WH-U
UPC: 074983282272
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Category 6 Copper Cable, Plenum (CMP), 4-Pair, U/UTP, Conductors Are 23 Awg Construction with FEP/Polyolefin Insulation, Twisted in Pairs, Separated By a Tape, and Protected by a Low Smoke, Flame-Retardant PVC Jacket, White, Minimum Order 12000 Foot
Overview
Category 6 Copper Cable, Plenum (CMP), 4-Pair, U/UTP, Conductors Are 23 Awg Construction with FEP/Polyolefin Insulation, Twisted in Pairs, Separated By a Tape, and Protected by a Low Smoke, Flame-Retardant PVC Jacket, White, Minimum Order 12000 Foot
Category 6 cable shall meet ANSI/TIA-568-C.2 Category 6 component standard. The conductors shall be 23 AWG construction with FEP/polyolefin (CMP) or polyolefin (CMR) insulation. The copper conductors shall be twisted in pairs and covered by a low smoke, flame-retardant (CMP) PVC jacket or a flame-retardant (CMR) PVC jacket.
Also known as: 074983282272, PUP6C04WH-U, PDTPUP6C04WHU
Specifications
| Color: | White |
| Conductors: | 4 |
| Length: | 12000 ft |
| Color: | White |
| Length: | 12000 ft |
| Conductors: | 4 |