Copper Cable, Cat 6A (SD), 4-Pair, 26 AW

Item #: 0615394

Cat #: PUP6ASD04WH-UG

UPC: 074983241125

Call for price
Company wide:
0 in stock
Copper cable, category 6A (SD) UTP, plenum (CMP), 4-pair, conductors are 26 AWG with FEP insulation, twisted in pairs, separated by an integrated pair divider, surrounded by a patent-pending MaTriX tape and protected by a low smoke flame-retardant PVC jac

Overview

Copper cable, category 6A (SD) UTP, plenum (CMP), 4-pair, conductors are 26 AWG with FEP insulation, twisted in pairs, separated by an integrated pair divider, surrounded by a patent-pending MaTriX tape and protected by a low smoke flame-retardant PVC jac
Also known as: 074983241125, PUP6ASD04WH-UG, PDTPUP6ASD04WHUG

Specifications

Color: White
Conductors: 4
Color: White
Conductors: 4