This product has been discontinued.

150 CFM Ceiling Fan/Light, Energy Efficient
Item #: 0615370
Cat #: QTXEN150FLT
UPC: 784891215322
Company wide:
0
in stock
Discontinued
Documents & Guides
Ceiling Fan with Light, CFM: 150, Sones: 1.4, Duct Size: 6", 42W Max Bulb (Fluorescent - Included), 4W Nightlight, Energy Star Qualified, Color: White.
Overview
Ceiling Fan with Light, CFM: 150, Sones: 1.4, Duct Size: 6", 42W Max Bulb (Fluorescent - Included), 4W Nightlight, Energy Star Qualified, Color: White.
One of NuTone’s best, QT fan/lights feature a streamlined design, are very quiet in operation and powerful enough to maintain strong airflow to keep your bathroom free of humidity. It’s a rare combination, but QT fans can provide extra ventilation in many rooms in your home. The kitchen, laundry room, media room, or even the closet can benefit from the boost of ventilation any time you need it. The quiet says it all.
Also known as: 784891215322, QTXEN150FLT, NUTQTXEN150FLT
Specifications
| CFM: | 150 |
| Color: | White |
| Sones: | 1.400 |
| CFM: | 150 |
| Sones: | 1.400 |
| Color: | White |