Enclosure, LV, Semi-Recd, Stl, Tan

Item #: 0615339

Cat #: 14326W-UL

UPC: 085694143264

$ 91.54 EA
Company wide:
497 in stock
Documents & Guides
NEMA 3R Low Voltage Semi-Recessed Enclosure, Tan

Overview

NEMA 3R Low Voltage Semi-Recessed Enclosure, Tan

This enclosure is made of 18-gauge zinc-coated fabricated steel with a powder coated tan finish. It is open top and bottom to the inside of the finished wall and a door/lid that is fastened with 6 zinc-coated Phillips sheet metal screws. The door is embossed with the word “Communication”. It also includes a 1/2″ plywood backboard for easy mounting of low-voltage utility equipment.

Also known as: 085694143264, 14326W-UL, BNM14326WUL, tv box, Low voltage panel, NID, low voltage enclosure

Specifications

Size: 32 in
Color: Tan
Mounting: Semi Recessed
IP/NEMA Rating: NEMA 3R
Size: 32 in
Mounting: Semi Recessed
Color: Tan
IP/NEMA Rating: NEMA 3R