Load Center, Goof Collar, 39" Height x 19" Width, 2" Extra

Item #: 0615321

Cat #: CH8JFC1939

UPC: 786685100692

Company wide:
0 in stock
Documents & Guides
Load Center, Goof Collar, 39 Inch Height x 19 Inch Width, 2 Inch Extra

Overview

Load Center, Goof Collar, 39 Inch Height x 19 Inch Width, 2 Inch Extra
Also known as: 786685100692, CH8JFC1939, CUTCH8JFC1939

Specifications

Mounting: Flush
Family / Style: CH
IP/NEMA Rating: NEMA 1
Mounting: Flush
IP/NEMA Rating: NEMA 1
Family / Style: CH