2.000 In X 1.000 In (50.80 Mm X 25.40 Mm)

Item #: 0615310

Cat #: THT-17-489-3

UPC: 662820671015

$ 274.99 EA
Company wide:
0 in stock
Documents & Guides
Bradybondz™ Printable, Ultra Aggressive Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Bradybondz™ Printable, Ultra Aggressive Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Ultra Aggressive Polyester (B-489) with permanent adhesive is ideal for labeling products and general ID in both commercial and industrial applications.

Also known as: 662820671015, THT-17-489-3, BRATHT174893

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label