2.000 In X 1.000 In (50.80 Mm X 25.40 Mm)

Item #: 0615305

Cat #: THT-17-483-3

UPC: 662820313311

$ 274.99 EA
Company wide:
0 in stock
Documents & Guides
Bradybondz™ Printable, Ultra Aggressive Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Bradybondz™ Printable, Ultra Aggressive Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

ToughBond® Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

Also known as: 662820313311, THT-17-483-3, BRATHT174833

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label