Metal Halide, 350W, Mogul Base, Clear

Item #: 0615301

Cat #: MP350/BU/PS

UPC: 046677391010

Call for price
Company wide:
0 in stock
Documents & Guides
Lamps, Hid Metal Halide, Lamp Type: Mp350/bu/ps, Watts: 350, Base: Ex39 Exclusionary Mogul, Life Average Rated: 20000 Hour, Ansi Specification Number: Cwa, Color Rendering Index: 65, Light Output: 34000 Lumens *Philips Part # 39101-1*

Overview

Lamps, Hid Metal Halide, Lamp Type: Mp350/bu/ps, Watts: 350, Base: Ex39 Exclusionary Mogul, Life Average Rated: 20000 Hour, Ansi Specification Number: Cwa, Color Rendering Index: 65, Light Output: 34000 Lumens *Philips Part # 39101-1*

Philips Protected Pulse Start Metal Halide “O” Rated Lamps are a better alternative to the standard switch start metal halide.

Also known as: 046677391010, MP350/BU/PS, PHIMP350BUPS

Specifications

Type: Pulse Start
Shape: ED37 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Lumens: 34000
ANSI Code: M131/O
Color Rendering Index (CRI): 64
Wattage: 350
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Type: Pulse Start
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M131/O
Wattage: 350
Base: Mogul Extended Screw (EX39)
Shape: ED37 (Elliptical Dimple)
Lumens: 34000
Color Rendering Index (CRI): 64
Light Technology: HID