Trim Open 6in Adj Eyeb Wht

Item #: 0615282
Cat #: TAW65
UPC:
Call for price
Company wide:
0 in stock
Litebox 6" White Regressed Eyeball For Par30/br30 Lamps For Use Withlitebox 6" Line Voltage Incandescent Downlights

Overview

Litebox 6" White Regressed Eyeball For Par30/br30 Lamps For Use Withlitebox 6" Line Voltage Incandescent Downlights
Also known as: TAW65, PRETAW65

Specifications

Type: Eyeball Trim
Color: White
Standards: California Proposition 65
Type: Eyeball Trim
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)