Compression Coupling, 2" Diameter, Raintight, Steel/Zinc

Item #: 0615237

Cat #: 6200SR

UPC: 687855200825

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Coupling, 2 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT Conduit

Overview

Compression Coupling, 2 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT Conduit

Appleton and O-Z/Gedney offer ETP raintight 6000SR Series steel EMT compression couplings. They are used to ground and secure EMT raceway sections together in wet locations.

Also known as: 687855200825, 6200SR, APP6200SR

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Finish: Zinc
Diameter: 2 in
Insulation: Non-Insulated