22/2 CL2/CMX Solid Multi-Conductor White ****Red and Green Conductors ****

Item #: 0615196

Cat #: 222CL2SOLWHX500

UPC: 029892962227

$ 0.10 FT
Company wide:
50,250 in stock
Documents & Guides
Security Alarm Wire, 22 AWG, 2-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.101", Color: White, Coil Length: 500 ft. ****Red and Green Conductors ****

Overview

Security Alarm Wire, 22 AWG, 2-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.101", Color: White, Coil Length: 500 ft. ****Red and Green Conductors ****

Telephone Station/Intercom and Speaker/Burglar Alarm cable is a type of low-voltage cable used in security systems, alarm systems, and communication systems like intercoms. It's designed to carry signals and power for these low-voltage applications, often featuring multiple conductors within a single jacket.

Also known as: 029892962227, 222CL2SOLWHX500, 222CL2NWHSOLCPX500, 22/4 cm/cl2/cmx

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: White
Gauge: 22 AWG
Jacket: Riser
Shielding: Unshielded
Length: 500 ft
Conductors: 2
Color: White
Jacket: Riser
Volts AC: 300
Material: Copper
Gauge: 22 AWG
Shielding: Unshielded