
Sleeve Anchor, Hex Acorn Nut, 1/4 x 1-3/8", Zinc Plated
Item #: 0615097
Cat #: SA14138
UPC: 781002593300
$ 1.23 EA
Company wide:
993
in stock
Documents & Guides
Sleeve Anchor, Hex Acorn Nut, 1/4 x 1-3/8 Inch, Zinc Plated
Overview
Sleeve Anchor, Hex Acorn Nut, 1/4 x 1-3/8 Inch, Zinc Plated
Sleeve Anchors are a preassembled expanding anchor manufactured for use in concrete, cement, block, thin wall/solid concrete, brick or stone. Due to it's unique design, it can also be used in soft concretes because the compression load can be distributed over a longer length. It comes in both acorn and hex head and can be manufactured in stainless steel upon request. For installation instructions and weight loads, reference technical data sheet.
Also known as: 781002593300, SA14138, DOTSA14138
Specifications
| Diameter: | 1/4 in |
| Length: | 1 3/8 in |
| Material: | Steel |
| Finish: | Zinc Plated |
| Diameter: | 1/4 in |
| Material: | Steel |
| Length: | 1 3/8 in |
| Finish: | Zinc Plated |