Flex Connector, Type: Squeeze, 1", Die Cast Zinc

Item #: 0615043

Cat #: L423

UPC: 018997342300

$ 8.45 EA
Company wide:
0 in stock
Documents & Guides
Flex Connector, Type: Squeeze, 1 Inch, Die Cast Zinc, For Use With Flexible Metal Conduit

Overview

Flex Connector, Type: Squeeze, 1 Inch, Die Cast Zinc, For Use With Flexible Metal Conduit
Also known as: 018997342300, L423, ARLL423

Specifications

Diameter: 1 in
Diameter: 1 in