Disconnect, Non-Fused, 200A, 3P, 600VAC, Terminal Bolt Included

Item #: 0614969

Cat #: OT200U03

UPC: 417019232641

$ 988.23 EA
Company wide:
19 in stock
Documents & Guides
Non-Fused Disconnect Switch. 200 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 6 mm Shafts and Handles. Does not include Lug Kit.

Overview

Non-Fused Disconnect Switch. 200 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 6 mm Shafts and Handles. Does not include Lug Kit.

ABB offers switch-disconnectors suitable for diverse applications such as machinery, power distribution, switchboards, motor control centers or photovoltaic installations. These devices are globally available and always supported by our skilled and dedicated worldwide service network. ABB also offers a complete range of enclosed switch-disconnectors in various enclosure materials.

Also known as: 417019232641, OT200U03, ABBOT200U03, lug 300 cfm, lug kite

Specifications

Type: Disconnect Switch, Non-Fused
Amps: 200
Phase: 3
Poles: 3
Mounting: Base
Type: Disconnect Switch, Non-Fused
Phase: 3
Mounting: Base
Amps: 200
Poles: 3