Panel For Enclosure, 14" x 12", Type 3R, LOH Series, Steel

Item #: 0614963

Cat #: P1412

UPC: 786725332601

Company wide:
0 in stock
Panel For Enclosure, 14 x 12 Inch, Type 3R, LOH Series, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 14 x 12 Inch, Type 3R, LOH Series, Steel, White Powder Coat Finish

The P Series back panels are used in small JIC wall-mount enclosures. Allows mounting many types of electrical components.

Also known as: 786725332601, P1412, WIEP1412

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Width: 12 in
Color: White
Material: Steel
Height: 14 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 12 in
Material: Steel
Standards: California Proposition 65
Color: White
Height: 14 in
IP/NEMA Rating: NEMA 3R