Fir Tree Push Mount Assembly, .25"–.28

Item #: 0614944

Cat #: PUM071-R1S-C30

UPC: 074983121120

Call for price
Company wide:
0 in stock
Documents & Guides
The fir tree push mount assembly with PRT cable tie is black and requires a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It com

Overview

The fir tree push mount assembly with PRT cable tie is black and requires a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It com
Also known as: 074983121120, PUM071-R1S-C30, PDTPUM071R1SC30

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black