
Twist-Lock, Watertight Shroud, Male, 30A 3-Phase Delta 480V, 3-
Item #: 0614926
Cat #: HBL2731SW
UPC: 783585231921
Company wide:
0
in stock
Twist-Lock, Watertight Shroud, Male, 30A 3-Phase Delta 480V, 3-Pole 4-Wire, L16-30R, Screw Terminal
Overview
Twist-Lock, Watertight Shroud, Male, 30A 3-Phase Delta 480V, 3-Pole 4-Wire, L16-30R, Screw Terminal
The Hubbell HUBHBL2731SW Twist-Lock® Watertight Safety-Shroud® features an impact resistant shroud that protects blades against bending and breaking. This device reduces exposure to arcing when connecting or disconnecting under load. A superior cord grip design protects terminations from excess strain.
Also known as: 783585231921, HBL2731SW, KELHBL2731SW
Features & Benefits
- UL Type 4X Environmental seal protects connection while in use.
- Impact resistant shroud protects blades against bending and breaking.
- Reduces exposure to arcing when connecting or disconnecting under load.
- Superior cord grip design protects terminations from excess strain.
Specifications
| Color: | Black, White |
| Material: | Brass |
| Color: | Black, White |
| Material: | Brass |