Fir Tree Push Mount, .25"-.28" (6.3mm -

Item #: 0614922

Cat #: PUM-071-C30

UPC: 074983064175

$ 0.23 EA
Company wide:
0 in stock
Documents & Guides
The fir tree push mount is black and requires a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.

Overview

The fir tree push mount is black and requires a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.
Also known as: 074983064175, PUM-071-C30, PDTPUM071C30

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black