Fir Tree Push Mount Assembly, .25"–.28

Item #: 0614915

Cat #: PUM-071-C2S-D30

UPC: 074983995950

Call for price
Company wide:
0 in stock
Documents & Guides
The fir tree push mount assembly is black and requires a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 5

Overview

The fir tree push mount assembly is black and requires a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 5
Also known as: 074983995950, PUM-071-C2S-D30, PDTPUM071C2SD30

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black