Fir Tree Push Mount, .25"-.28" (6.3mm -

Item #: 0614911

Cat #: PUM-071-C0

UPC: 074983398157

$ 0.26 EA
Company wide:
0 in stock
The fir tree push mount is black and requires a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm). It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.

Overview

The fir tree push mount is black and requires a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm). It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.
Also known as: 074983398157, PUM-071-C0, PDTPUM071C0

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black